Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz
Mfr # 1869X4S
Zoro # G0391772
product price: $11.87
/ea
$11.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/4 in
- Temp. Range -40 Degrees to 200 Degrees F
- Standards DOT FMVSS 571.106, SAE J1131
- Material Brass
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X4S
- Zoro # G0391772
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Electric Solenoid Air Valve (804-EV)
- KEN-TOOL Cap Nut Wrench, SAE (TX9)
- QUICKCABLE Dual Post Terminal Protector, 4/0, PK5 (5713-005B)
- DONALDSON Hydraulic Filter, Cartridge, P164174 (P164174)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 5/8 In Tube Sz (1880X10)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- ACDELCO WASHER-RR BRK (18K2328)
- Weatherhead Automotive Brakes