Shop All Brake Accessories
Weatherhead
Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz
Mfr # 1869X6S
Zoro # G3227192
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- For Use With Push Connect/Air Brake
- Sub-Category Swivel Tees/Connectors
- Thread Size 1/4-18
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6S
- Zoro # G3227192
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 11/32 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Valve Core Schrader 8PK (31546)
- MTD Regulator-Voltage (KM-21066-7017)
- FIRESTIK CB Antenna, 4ft., 400 W, White (KW-4WH)
- BUYERS PRODUCTS 3-Position Channel Only-Used with B16137/0090100/0090150/0091005 (B8978)
- WEATHERHEAD Male Elbow, 3/4-14, 5/8 In Tube Sz (1469X10X12)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1474X4)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- S.U.R. & R. AUTO PARTS 3/16" Brake Line Fitting Assortment (1) (SRRBR316)
- Weatherhead Brake Accessories