Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 1/2-14, 3/8 In Tube Sz
Mfr # 1869X6X8S
Zoro # G3369852
product price: $20.38
/ea
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Sub-Category Swivel Tees/Connectors
- Material Brass
- Standards DOT FMVSS 571.106, SAE J1131
- For Use With Push Connect/Air Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6X8S
- Zoro # G3369852
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-753 For Cub Cadet 01005376P (265-753)
- C.E. SMITH Pkg Axle Tie Plate Kit, 1-3/4 in., Round (23000)
- VELVAC Air Brake, Nylon, Male Connector, 1/4"x1/8" (016842)
- PHOENIX USA Phoenix Usa PNF98LNT Wheel Simulator Lug Nut Covers (P1G-PNF98LNT)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Union, 3/8 In Tube Sz (1462X6)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Union Tee, 1/4 In Tube Sz (1464X4)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz (1869X8X4S)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- PARKER Air Brake Tubing, 1/2 In. OD, Red (1120-8B-RED-100)
- Weatherhead Automotive Brakes