Shop All Brake Parts
Weatherhead
Swivel Male Elbow, 1/2-14, 1/2 In Tube Sz
Mfr # 1869X8X8S
Zoro # G2868327
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Swivel Tees/Connectors
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 1/2"-14
- Connection Quick Connect
- For Use With Push Connect/Air Brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X8X8S
- Zoro # G2868327
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Swivel Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 51826 (51826)
- BALDWIN FILTERS Hydraulic Filter, 3-9/32 x 4-9/16 In (PT691)
- ZEROSTART Engine Heater - 600W 120V, 1-3/4in. Plug Amc, Gm, Eagle, Ford, Jeep, Isuzu, Zetor (3100065)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K061369Hd (K061369HD)
- WEATHERHEAD Female Branch Tee, 1/4-18, 3/8 In Tube Sz (1477X6)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- Weatherhead Automotive Brakes