Shop All Brake Parts
Weatherhead
Swivel, Male Connector, 45Deg, 3/8-18
Mfr # 1880X8S
Zoro # G1884075
product price: $38.17
/ea
$38.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE J1131
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 1/2 in
- Material Brass
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1880X8S
- Zoro # G1884075
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
For Tube Outside Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
Fitting Thread Size | 3/8-18 |
Overall Length | 2 1/8 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Swivel Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Black, 0.045" Diameter, 60 Volts (18STRBLAGXL500)
- VDO Engine Cooling Fan Motor, PM9145 (PM9145)
- WIX FILTERS Lube Filter, 51675 (51675)
- BOATLIFE Boat Cleaner - 32oz (1112)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Union, 3/8 In Tube Sz (1362X6)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- CROWN AUTOMOTIVE Clutch Reservoir Cap, #4636856 (4636856)
- Weatherhead Brake Parts