Shop All Brake Parts
Weatherhead
Swivel Male Connector, 45Deg, 3/8-18
Mfr # 1880X6X6S
Zoro # G2612547
product price: $36.03
/ea
$36.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- For Use With Push Connect/Air Brake
- Thread Size 3/8-18
- Standards DOT FMVSS 571.106, SAE J1131
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1880X6X6S
- Zoro # G2612547
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 5/32 in |
Fitting Thread Size | 3/8-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Description
Swivel Male Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 5/32 in, Specific Fitting Shape 45 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Primary Duralite, B120376 (B120376)
- MOBIL 1 Mobil 1 Synthetic ATF, 1 qt. (112980)
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Adapter, Inverted Flare, Brass1/2In Tube (402X8)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Male Elbow, 1/4-18, 1/2 In Tube Sz (1469X8X4)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- Weatherhead Brake Parts