Shop All Brake Parts
Weatherhead
Sleeve, 5/8 In Tube Sz, PK10
Mfr # 1460X10
Zoro # G0650903
product price: $9.80
/pk 10, $0.98/ea
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 5/8 in
- Standards SAE 100115
- Sub-Category Air Hose Connectors/Adapters
- Connection Compression Nylon Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1460X10
- Zoro # G0650903
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Compatible Tube Outer Diameter | 5/8 in |
Overall Length | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/2 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 5/8 in, Standards SAE 100115, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST Chrome Plated, ABS Plastic, Set Of 4, For 3195/ 3203/ 3205 Wheels (IWCC3203C)
- GROTE Socket, License/Instrument Panel, 5/8" Hol (84-1060)
- AME Tire Bead Hook Light Duty (AMN94000)
- SCHUMACHER Battery Jump Starter, 120VAC, 16-45/64" W (DSR114)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4S)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- DORMAN Drum Brake Self Adjuster Repair Kit, Hw12505 (HW12505)
- Weatherhead Brake Parts