Shop All Brake Parts
Weatherhead
Sleeve, 3/8 In Tube Sz, PK10
Mfr # 1460X6
Zoro # G2263737
original price:
$3.99
10% off
new price: $3.59
/pk 10, $0.36/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Compression Nylon Tube
- Standards SAE 100115
- Sub-Category Air Hose Connectors/Adapters
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1460X6
- Zoro # G2263737
- Country of Origin India
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Overall Length | 13/32 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/32 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 3/8 in, Standards SAE 100115, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Drum Brake Wheel Cylinder, W19238 (W19238)
- CAMCO EAZ-LIFT 5TH WHEEL KING PIN STABILIZER (48855)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEMREAR KIT (FR150RB)
- WINJET Fog Light - Clear (CFWJ-0381-C)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1868X8X8)
- WEATHERHEAD Union, 1/4 In Tube Sz (1462X4)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- Weatherhead Brake Parts