Shop All Brake Parts
Weatherhead
Sleeve, 3/8 In Tube Sz, PK10
Mfr # 1360X6
Zoro # G2337684
product price: $9.95
/pk 10, $0.99/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Copper Tube
- Material Brass
- Sub-Category Air Hose Connectors/Adapters
- Standards SAE 120115
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1360X6
- Zoro # G2337684
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 5/16 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Sleeve |
Connection | Compression Copper Tube |
Material | Brass |
Sub-Category | Air Hose Connectors/Adapters |
Standards | SAE 120115 |
Pressure (PSI) | 150 |
Temp. Range | -40 Degrees to 200 Degrees F |
Compatible Fitting Connection Type | Compression |
Maximum Operating Pressure | 150 psi |
Fitting Material | Brass |
Compatible Tube Material | Copper |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | 65 Degrees F |
System of Measurement | Imperial |
Specific Fitting Shape | Sleeve |
End Connection Type | Compression |
For Tube OD | 3/8 in |
Fitting Body Material | Brass |
Connection Type | Compression |
Fitting Shape | Insert |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards SAE 120115, Compatible Fitting Connection Type Compression, Compatible Tube Material Copper, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS RE-MFG. STARTER 20" x7" x11" (A-1113647)
- LUBE KING Lube King 2 Gallon Non-Detergent 30W Lubricating Oil (191644)
- GATES Serpentine Belt Drive Component Kit 1999-2000 Chevrolet Corvette (90K-38194B)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4X4)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1474X6)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1461X6)
- Weatherhead Brake Parts