Shop All Brake Parts
Weatherhead
Sleeve, 1/4 In Tube Sz, PK10
Mfr # 1460X4
Zoro # G2067877
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards SAE 100115
- Connection Compression Nylon Tube
- Material Brass
- Sub-Category Sleeves
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1460X4
- Zoro # G2067877
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 5/16 in |
For Tube Outside Diameter | 1/4 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 5/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 1/4 in, Standards SAE 100115, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 10/bag (BLU-9)
- BLUE SEA SYSTEMS Blue Sea 6004200 Single Circuit ON-OFF w/Locking Key - Black (6004200)
- BUYERS PRODUCTS Quarter Poly Fender for Dual Rear Wheels (8592424)
- BUYERS PRODUCTS 24x24x60 Inch Diamond Tread Aluminum Underbody Truck Box (1705145)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Female Connector, 1/4-18, 1/2 In Tube Sz (1866X8X4)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Union, 3/8 In Tube Sz (1462X6)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1871X4)
- NEW STAR Diaphragm, Type 30 (2ZKF9)
- Weatherhead Brake Parts