Shop All Brake Parts
Weatherhead
Sleeve, 1/2 In Tube Sz, PK10
Mfr # 1460X8
Zoro # G1424017
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Sub-Category Air Hose Connectors/Adapters
- Standards SAE 100115
- Connection Compression Nylon Tube
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1460X8
- Zoro # G1424017
- Country of Origin India
- Category Brake Parts
Dimensions
Tube Size | 1/2 in |
Overall Length | 7/16 in |
Compatible Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Sleeve, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Fitting Brands Eclipse, Compatible Tube Outer Diameter 1/2 in, Standards SAE 100115, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 02-09 Chevrolet Trailblazer Projector Headlight Chrome Housing (2LHP-TBLZ02-V2-RS)
- ILC Replacement for Barnstead 45f02-01 replacement light bulb lamp (45F02-01 BARNSTEAD)
- SKF Shaft Seal, 1 x 1-3/8 x 3/16", HM14, Nitrile (9820)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Male Branch Tee, 1/2-14, 12 In Tube Sz (1872X8X8)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1471X4)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-80034)
- Weatherhead Automotive Brakes