Shop All Hydraulic Hose Fittings
Weatherhead
Pipe Close Nipple 3/8In, 3326X6
Mfr # 3326X6
Zoro # G3564097
original price:
$3.79
32% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Hydraulic Fitting Thread Type Male NPT
- Fitting Size 3/8 in x 3/8 in
- Hydraulic Fitting Thread Size 3/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3326X6
- Zoro # G3564097
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/8"-18 |
Length (In.) | 1.12 |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting B Size | 3/8 in |
Compatible Pipe Size | 3/8 in |
Overall Length | 1.12 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.12 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-10-90)
- DIXON E-Series MNPT, 3/8", Coupler 3/8", BR (3EM3-B)
- CONTINENTAL 1/4" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB02520-100-11-G)
- WEATHERHEAD Connector 5/8 Tubex3/8 Pipe, 0048X10X6 (48X10X6)
- WEATHERHEAD Compression Union, 3/8 In (62X6)
- WEATHERHEAD Fitting 68X4 Connector Male 1/4Inx1/8In (68X4)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- WEATHERHEAD Z Series Crimp-on End Fitting, 23202 (06Z-12A)
- WEATHERHEAD Straight Tube Fitting, Brass, 1/4"Female (1162X4)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -16, 3.56L (1AA16FJC16)
- Weatherhead Hydraulic Hose Fittings