Shop All Hydraulic Hose Fittings
Weatherhead
Pipe Bushing 1/8Inx3/8In, 3220X6X2
Mfr # 3220X6X2
Zoro # G3563981
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 3/8 in x 1/8 in
- Finish Unfinished
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 3220X6X2
- Zoro # G3563981
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/8 in x 1/8 in |
Length (In.) | 0.50 |
Fitting Thread Size 2 | 1/8"-27 |
Thread Size | 3/8"-18, 1/8"-27 |
Hose Fitting A Size | 3/8 in |
Overall Length | 0.5 in |
Compatible Pipe Size | 1/8 in, 3/8 in |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting B Size | 1/8 in |
Description
Pipe Bushing 1/8Inx3/8In, 3220X6X2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- ZORO SELECT Straight Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFN1)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42508N-508)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16610 (04Z-606)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (08E-108)
- WEATHERHEAD Hydraulic Fitting 1/4In O-Ring Connector (C5315X4)
- WEATHERHEAD Compression Union 1/8In, 0062X02 (62X2)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- Weatherhead Hydraulic Hoses & Fittings