Shop All Hydraulic Hose Fittings
Weatherhead
Pipe Bushing 1/8Inx1/4In, 3220X4X2
Mfr # 3220X4X2
Zoro # G3563975
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/4 in x 1/8 in
- Finish Dura Kote(TM)
- Fitting Gender Male x Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3220X4X2
- Zoro # G3563975
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Length (In.) | 0.59 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting B Size | 1/8 in |
Thread Size | 1/4"-18, 1/8"-27 |
Compatible Pipe Size | 1/8 in, 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 0.59 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/4 In.-18, 1/8 In.-27, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.59 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor Kit, Ball, 1-3/8 In. L, Ball (3HEH1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4F)
- PRINCE 2 Bore X 10 Stroke Cylinder (B200100ABAAA07B)
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (12E-612)
- WEATHERHEAD Street Elbow 1/2In, 3400X08 (3400X8)
- WEATHERHEAD Fitting 3/8In Tubex1/4In Pipe (C5205X6)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-J08)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (2501-08-08-FG)
- Weatherhead Hydraulic Hose Fittings