Shop All Hydraulic Hose Fittings
Weatherhead
Pipe 45 Deg Street Elbow 1/8In
Mfr # 3350X2
Zoro # G3564106
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Connection Type NPTF x NPTF
- Hydraulic Fitting Thread Type Female NPT
- Fitting Size 1/8 in x 1/8 in
- Hydraulic Fitting Thread Size 1/8"-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 3350X2
- Zoro # G3564106
- Country of Origin Italy
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/8 in x 1/8 in |
Hydraulic Fitting Thread Size | 1/8"-27 |
Length (In.) | 0.88 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Thread Size | 1/8"-27 |
Compatible Pipe Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Overall Length | 0.88 in |
Description
Hydraulic Hose Adapter, For Hose Type Air, Automotive, Hydraulic, Water, Thread Size 1/8 In.-27, Fitting Shape 45 Degrees Elbow, Rigid, 1,200 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 0.88 in, Fitting Material Brass x Brass, CA360, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 1-1/2 In, SAE 16, SS, PK10 (5316)
- DODGE D-Flex Type JES Coupling Sleeve, 07 Coupling, 2-3/16 in L, 5250 rpm Max, EPDM Rubber (004250)
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- BESTORQ Aftermarket 13X365 METRIC STANDARD Classic Replacement V-Belt, A13 (A13)
- WEATHERHEAD Tee Brass 1/8In, 3700X2 (3700X2)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-666)
- WEATHERHEAD Series Crimp-On End Fitting, 4S/6S, 154 (6S20FH20)
- WEATHERHEAD Connector Male 1/4In, 0048X04 (48X4)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-406)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16852 (06Z-156)
- GATES Hydraulic Coupling-Megacrimp, G25170-1012 (G25170-1012)
- Weatherhead Hydraulic Hose Fittings