Shop All Compression Tube Fittings
Weatherhead
NUT, STEEL COMPRESSION
Mfr # 7105X10T
Zoro # G503575828
product price: $2.19
/ea
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Application Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery
- Maximum Operating Temperature 450 Degrees F
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 7105X10T
- Zoro # G503575828
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Compatible Tube Outer Diameter | 5/8 in |
Thread Size | 7/8-14 |
Overall Length | 29/32 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 7/8-14 |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
Application | Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery |
Maximum Operating Temperature | 450 Degrees F |
Color | Clear |
Maximum Operating Pressure | 3,250 psi |
Fitting Material | Steel |
Compatible Fitting Brands | Airway, Ferulok |
Finish/Coating | Zinc Trivalent |
Minimum Operating Temperature | -30 Degrees F |
System of Measurement | Imperial |
Series | 7000 SERIES ERMETO |
End Connection Type | Compression |
Fitting Shape | Nut |
For Tube OD | 5/8 in |
Fitting Body Material | Zinc Trivalent Steel |
Connection Type | Compression |
Description
Compression Nut, Application Chemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery, Finish/Coating Zinc Trivalent, Fitting Material Steel, Maximum Operating Pressure 3,250 psi, Maximum Operating Temperature 450 Degrees F, Overall Length 29/32 in, Thread Size 7/8-14, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Compatible Fitting Brands Airway, Ferulok, Series 7000 SERIES ERMETO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- ZURN Wrench, Aerator, For 4UZP1, 4UZN8, 4UZN9 (P6900-21)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- WEATHERHEAD ELBOW, UNION, FEMALE X MALE (7506X06X06)
- WEATHERHEAD SLEEVE, STEEL COMPRESSION (7165X10)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X08X08)
- WEATHERHEAD CONNECTOR, MALE X COMPRESSION (7205X14X12)
- WEATHERHEAD ELBOW, UNION, COMPRESSION X COMPRESSION (7505X10X10)
- WEATHERHEAD UNION, COMPRESSION, SMALL HEX (7305X06X04)
- PARKER 5/16" Compression Brass Sleeve 10PK (60C-5)
- Weatherhead Tube Fittings