Shop All Brake Parts
Weatherhead
Nut, Inverted Flare, Brass
Mfr # 105X5
Zoro # G2791078
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Connection Tube
- For Use With Steel Tubing
- Thread Size 1/2"-20
- Pressure (PSI) 2,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 105X5
- Zoro # G2791078
- Country of Origin China
- Category Brake Parts
Dimensions
Thread Size | 1/2"-20 |
Hex Size | 1/2 in |
Tube Size | 5/16 in |
Length | 0.62 in |
Compatible Tube Outer Diameter | 5/16 in |
Overall Length | 5/8 in |
Fitting Thread Size | 1/2-20 |
Description
Nut, Application Hydraulic Brakes, LP Gases, Natural Gases, Fitting Thread Size 1/2-20, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 1/2 in, Maximum Operating Pressure 2,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 5/8 in, Specific Fitting Shape Flared Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 5/16 in, Standards ASA, ASME, MS, SAE 040110, Compatible Tube Material Steel, Fitting Connection Type Flared, Material Grade CA360
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBI Tensioner, 47975 (47975)
- RAYMARINE Raynet To Rj45 Female Adaptor 100Mm (A80247)
- EXTREME MAX Extreme Max 3006.6765 Stainless Steel Open-Base Herreshoff Cleat - 6” (3006.6765)
- CTA MANUFACTURING Thread Restorer File, SAE (8233)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- WEATHERHEAD Male Elbow, 3/8-18, 1/2 In Tube Sz (1469X8)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- ANDERSON METALS Connector, Male, Brass, 1/16In Pipe (00848-0201)
- Weatherhead Automotive Brakes