Shop All Brake Parts
Weatherhead
Nut, 5/8 In Tube Sz, PK10
Mfr # 1361X10
Zoro # G2935615
product price: $67.99
/pk 10, $6.80/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nuts
- Standards DOT, SAE
- Connection Compression Copper Tube
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1361X10
- Zoro # G2935615
- Country of Origin United States
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Hex Size | 15/16 in |
Thread Size | 13/16-18 |
Overall Length | 1 3/8 in |
Compatible Tube Outer Diameter | 5/8 in |
For Tube Outside Diameter | 5/8 in |
Threading Size | 13/16-18 |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Thread Size 13/16-18, Specific Fitting Shape Long Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards DOT, SAE, Color White, Compatible Tube Material Copper, Fitting Connection Type Compression, Hex Size 15/16 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Lug Nut Cover (SP27)
- TRUCKSPEC Fused Replacement Plug, Standard (TSPSP-12V)
- J.W. SPEAKER LED Stop and Tail, 18" Jumper, Red, 12V (0341361)
- JR PRODUCTS JR Products 62135 Plastic City Water Flange - 12" FPT x 3/4" (62135)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1468X4X4)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1460X6)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Bulkhead Union, 1/4 In Tube Sz (1874X4X4)
- Weatherhead Brake Parts