Shop All Brake Parts
Weatherhead
Nut, 3/8 In Tube Sz, PK10
Mfr # 1461X6
Zoro # G2908857
product price: $12.00
/pk 10, $1.20/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 5/8 in
- Connection Compression Nylon Tube
- Material Brass
- Thread Size 17/32-24
- Standards DOT FMVSS 571.106, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1461X6
- Zoro # G2908857
- Country of Origin United States
- Category Brake Parts
Dimensions
Hex Size | 5/8 in |
Thread Size | 17/32-24 |
Tube Size | 3/8 in |
Overall Length | 5/8 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 17/32-24 |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 5/8 in, Thread Size 17/32-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards DOT FMVSS 571.106, SAE, Compatible Tube Material Nylon, Fitting Connection Type Compression, Hex Size 5/8 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Raw Steel Receiver Tubing, 2" Receiver, 9" (49090)
- AFTERMARKET New DeutzFits Allis D2506 D3006 Fuel Lift Pump 1260140 (4157698)
- A & I PRODUCTS Drawbar, Offset 35.5" x2" x4" (A-184629M1)
- PROMARINER ProMariner Universal DC Cable Extender - 15' (51815)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- WEATHERHEAD Union, 1/4 In Tube Sz (1862X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- WEATHERHEAD Male Run Tee, 1/8-27, 1/4 In Tube Sz (1471X4)
- LINZER Applicatr Flr Fnsh Lmbskn 12In (LB112)
- Weatherhead Automotive Brakes