Shop All Brake Parts
Weatherhead
Nut, 1/4 In Tube Sz, PK10
Mfr # 1361X4
Zoro # G2724924
$12.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- Thread Size 7/16-24
- Material Brass
- Type Female
- Pressure (PSI) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1361X4
- Zoro # G2724924
- Country of Origin United States
- Category Brake Parts
Dimensions
Thread Size | 7/16-24 |
Hex Size | 9/16 in |
Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 1/4 in |
Overall Length | 3/4 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 |
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/4 in, Thread Size 7/16-24, Specific Fitting Shape Long Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards DOT, SAE, Color White, Compatible Tube Material Copper, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 40 Degrees F, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Box Lamp, LED With Sidemarker, LH, Red (G5212)
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- WALKER EXHAUST Exhaust Intermediate Pipe, 55520 (55520)
- BUYERS PRODUCTS Underbody Spring Assembly Driver Side (3024915)
- WEATHERHEAD Swivel Male Connector, 45Deg, 3/8-18 (1880X6X6S)
- WEATHERHEAD Male Connector, 1/8-27, 3/16 In Tube Sz (1868X3)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 3/8 In Tube Sz (1869X6X6S)
- WEATHERHEAD Male Elbow, 1/4-18, 1/2 In Tube Sz (1469X8X4)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- WILWOOD 11 in. Parking Brake Kit (WLD140-11398-DR)
- Weatherhead Automotive Brakes