Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/8 x 5/16In
Mfr # A660
Zoro # G1711771
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 5/16"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Temp. Rating 0 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # A660
- Zoro # G1711771
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" x 5/16" |
Length | 1 3/16 in |
Max. Height | 1 3/64 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Temp. Rating | 0 Degrees to 250 Degrees F |
Seal Material | Metal |
Handle Material | Steel |
Stem Type | Brass |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 3/64 in, Length 1 3/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- THRIFCO PLUMBING 1-1/2 Cop X 1-1/2 Ips Die (7916088)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- PARKER Needle Valve, 1/4 In., Compressn-Compressn (NV105C-4)
- Weatherhead Needle Valves