Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/8 x 5/16In
Mfr # 630
Zoro # G2488035
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8" x 5/16"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Fitting Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 630
- Zoro # G2488035
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/8" x 5/16" |
Length | 1 3/8 in |
Max. Height | 1 1/8 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Fitting Style | Straight |
Seal Material | Metal |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/8 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 1/8 in, Length 1 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- WATER CREATION Water Creation SL-0001-01 Straight Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0001-01)
- KOHLER Lavatory Drain With Overflow And Non-Rem (7127-A-2BZ)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. (6700)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- HAM-LET SS Integral-Bonnet Needle Valve, 2 3/25"L (H-310U-SS-N-R-1/4-M)
- Weatherhead Needle Valves