Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/4 x 5/16In
Mfr # 695
Zoro # G0384106
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 5/16"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Max. Height 1 1/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 695
- Zoro # G0384106
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 5/16" |
Max. Height | 1 1/64 in |
Length | 1 7/16 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Seal Material | Metal |
Fitting Style | Straight |
Temp. Rating | 0 Degrees to 250 Degrees F |
Stem Type | Brass |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in x 5/16 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 1/64 in, Length 1 7/16 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Penal Bathroom Sink, Stainless Steel, Wall (1652-1-BP-04-M)
- DELTA Delta Vero Double Robe Hook (77736)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- APOLLO VALVES 3/4" Press Lead Free Bronze Ball Cone Check Valve (61LF10401PR)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. (6700)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MM66)
- Weatherhead Valves