Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/4 x 3/8 In
Mfr # A6760
Zoro # G2696127
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 3/8"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # A6760
- Zoro # G2696127
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 3/8" |
Length | 1 53/64 in |
Max. Height | 1 15/32 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Steel |
Seal Material | Metal |
Stem Type | Brass |
Temp. Rating | 0 Degrees to 250 Degrees F |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in x 3/8 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 15/32 in, Length 1 53/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GCF75)
- ZORO SELECT 3" MNPT Galvanized Square Head Plug (2WJ75)
- CASH ACME Relief Valve, Bronze, MNPT, 3/4 in., FNPT (15836-0150)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. (6700)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- HANSEN Needle Valve, Angled, Brass, 1/8 x 1/4 In. (320)
- Weatherhead Valves