Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6715
Zoro # G2543021
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Max. Height 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6715
- Zoro # G2543021
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Max. Height | 1 1/32 in |
Length | 1 3/8 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Temp. Rating | 0 Degrees to 250 Degrees F |
Seal Material | Metal |
Handle Material | Steel |
Stem Type | Brass |
Fitting Style | Straight |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 1/32 in, Length 1 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt3223 1/2" Npt. 3-Way Valve (VT3223)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (701LF-HDF)
- DAYTON Coolant Filter, 100 Mesh (2MYT3)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. (6700)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- PARKER Needle Valve, 1/4 In., FNPTxMNPT (NV108P-4)
- Weatherhead Valves