Shop All Needle Valves
Weatherhead
Needle Valve, Straight, Brass, 1/4 In.
Mfr # 6700
Zoro # G0485046
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6700
- Zoro # G0485046
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Length | 1 3/8 in |
Max. Height | 1 3/32 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Stem Type | Brass |
Fitting Style | Straight |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Handle Material | Steel |
Description
Needle Valve, Straight, Body Material Brass, Pipe Size 1/4 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 3/32 in, Length 1 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1370115 Limit Control (Use On (B1370115)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN1AE3ABCP)
- EVERPURE Replacement Filter Cartridge, H54 (EV973006)
- CHARLOTTE PIPE AND FOUNDRY 3x3x2 DWV Wye (PVC 00601 1400HA)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/8 x 5/16 In. (A655)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- Weatherhead Valves