Shop All Needle Valves
Weatherhead
Needle Valve, Angled, Brass, 1/4 x 3/8 In.
Mfr # A6860
Zoro # G1554883
original price:
$26.15
18% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4" x 3/8"
- Connection MNPT x Tube
- Body Material Brass
- Max. Pressure 150 psi
- Length 1 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # A6860
- Zoro # G1554883
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" x 3/8" |
Length | 1 41/64 in |
Max. Height | 1 9/32 in |
Details
Connection | MNPT x Tube |
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Stem Type | Brass |
Fitting Style | Angled |
Handle Material | Steel |
Seal Material | Metal |
Temp. Rating | 0 Degrees to 250 Degrees F |
Description
Needle Valve, Angled, Body Material Brass, Pipe Size 1/4 in x 3/8 in, MNPT x Tube Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 9/32 in, Length 1 41/64 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-4-4G)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- ZORO SELECT 1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P803)
- WEATHERHEAD Needle Valve, Straight, Brass, 3/8 In., Tube (A6775)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In., MNPT (6815)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 x 1/4In (530)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 In. (6700)
- HAYWARD FLOW CONTROL Needle Valve, Straight, PVC, 3/8", Threaded (NVA1037T)
- Weatherhead Needle Valves