Shop All Plug Valves
Weatherhead
Multiple Shut-Off Valve
Mfr # 6749
Zoro # G0498784
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Design 3-Way
- Connection Type FNPT
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6749
- Zoro # G0498784
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/4" |
Overall Height | 3" |
Overall Length | 2-3/8" |
Pipe/Tube Size | 1/4 in |
Details
Item | Multiple Shut-Off Valve |
Valve Design | 3-Way |
Connection Type | FNPT |
Body Material | Brass |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Multiple Shut-Off Valve, 3-Way, Body Material Brass, Connection Type FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type lever Operated, Overall Height 3 in, Overall Length 2 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 1" x 3/4" (ZUSA-STF-QC-382)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, DIN (S211YF02V5EG5)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 18" Sink Bowls (BKS-RES-18)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 5/16 In, Brass (6724)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- PARKER Rotary Plug Valve, 1/2 In, 316 SS, 1/4 Turn (8Z-PR6-VT-SS)
- Weatherhead Plug Valves