Shop All Plug Valves
Weatherhead
Multiple Shut-Off Valve
Mfr # 6748
Zoro # G0655514
product price: $58.22
/ea
$58.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Design 4-Way
- Connection Type FNPT
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 6748
- Zoro # G0655514
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 1/4" |
Overall Height | 4 1/2 in |
Overall Length | 2 3/8 in |
Pipe/Tube Size | 1/4 in |
Details
Item | Multiple Shut-Off Valve |
Valve Design | 4-Way |
Connection Type | FNPT |
Body Material | Brass |
Max. Pressure | 30 psi |
Handle Type | Lever Operated |
Temp. Range | -65 Degrees To 250 Degrees F |
Description
Multiple Shut-Off Valve, 4-Way, Body Material Brass, Connection Type FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 4 1/2 in, Overall Length 2 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- KOHLER Toilet Bowl, 1.28 to 1.6 gpf, Gravity Fed, Floor Mount, Round, White (K-4197-0)
- HONEYWELL T675A1532 Temp Control Spdt (T675A1532)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-HZH-300-22000SK-12p-3098)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- WEATHERHEAD Multiple Shut-Off Valve (6707)
- WEATHERHEAD Multiple Shut-Off Valve (6749)
- WEATHERHEAD Ground Plug Valve, 1/4 In, 30 PSI, Brass (6809)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- Weatherhead Valves