Shop All Plug Valves
Weatherhead
Multiple Shut-Off Valve
Mfr # 6709
Zoro # G2048986
$67.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Valve Design 3-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 6709
- Zoro # G2048986
- Country of Origin China
- Category Plug Valves
Dimensions
Pipe Size | 3/8" |
Overall Height | 3 in |
Overall Length | 2 3/8 in |
Pipe/Tube Size | 3/8 in |
Details
Item | Multiple Shut-Off Valve |
Connection Type | FNPT |
Valve Design | 3-Way |
Body Material | Brass |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Description
Multiple Shut-Off Valve, 3-Way, Body Material Brass, Connection Type FNPT, Pipe Size 3/8 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 3 in, Overall Length 2 3/8 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- HAWS Push Button Assy For Model Hwbfa8L.Vrc (PBA7)
- TECHNIFIT Fitting, PTC, Union, 1/4" (PUC1/4)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- WEATHERHEAD Multiple Shut-Off Valve (6708)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 3/8 In, Brass (6729)
- WEATHERHEAD Ground Plug Valve, 1/8 In, 30 PSI, Brass (6804)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/4 In, Brass (6719)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/8 In, Brass (537)
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- Weatherhead Plug Valves