Shop All Marine Pumps & Plumbing
Weatherhead
Marine Ground Plug Valve, 1/4 In, Brass
Mfr # 6828
Zoro # G1357921
$49.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type MNPT x FNPT
- Valve Design 2-Way
- Body Material Brass
- Max. Pressure 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 6828
- Zoro # G1357921
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Pipe Size | 1/4" |
Overall Height | 2 1/4 in |
Overall Length | 2 1/4 in |
Pipe/Tube Size | 1/4 in |
Details
Connection Type | MNPT x FNPT |
Valve Design | 2-Way |
Body Material | Brass |
Item | Ground Plug Valve |
Max. Pressure | 30 psi |
Temp. Range | -65 Degrees To 250 Degrees F |
Handle Type | Lever Operated |
Standards | UL Listed For Marine Fuel |
Description
Ground Plug Valve, 2-Way, Body Material Brass, Connection Type MNPT x FNPT, Pipe Size 1/4 in, Max. Pressure 30 psi, Temp. Range -65 Degrees To 250 Degrees F, Handle Type Lever Operated, Overall Height 2 1/4 in, Overall Length 2 1/4 in, Standards UL Listed For Marine Fuel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- DQB BRUSH RADIATOR 24"" (08860)
- AMERICAN FORGE & FOUNDRY Heavy Duty Shop Presses (834)
- VALTERRA WATER INLET, 2-3/4IN METAL FLANGE, ALUM FINISH, LEAD-FREE, BULK (A01-0172LF)
- TH MARINE Hose-Ws15'Wh W/Nz, #WDH-15W-B-DP (WDH-15W-B-DP)
- VALTERRA 2IN HUB, FLANGE (T1005-2)
- JABSCO Ballast King Bronze DC Pump w/o Switch - 15 GPM (22610-9007)
- SEACHOICE Bait Tank Plumbing Kit 1-1/2" ID Hose (89631)
- SEA-DOG Sea-Dog 520080-1 Brass Tee Handle Drain Plug - 1" (520080-1)
- JABSCO Service Kit f/Manual 29090 & 29120 Series Toilets - 1998-2007 (29045-2000)
- Weatherhead Marine Pumps & Plumbing