Shop All Brake Parts
Weatherhead
Male Run Tee, 3/8-18, 3/8 In Tube Sz
Mfr # 1871X6X6
Zoro # G3414022
$48.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8-18
- Connection Quick Connect
- Tube Size 3/8 in
- Pressure (PSI) 150
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1871X6X6
- Zoro # G3414022
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Overall Length | 2 1/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY 433 Coaming/Gunnel Clamp Mount (433)
- BANDO Auto Serpentine Belt, 8Pk1125 (8PK1125)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- SPECTRA PREMIUM Fuel Pump Mounting Kit, Lo26D (LO26D)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1880X4)
- WEATHERHEAD Male Elbow, 1/2-14, 3/4 In Tube Sz (1469X12)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Blk (3270-0610-0100)
- Weatherhead Automotive Brakes