Shop All Brake Parts
Weatherhead
Male Run Tee, 1/4-18, 3/8 In Tube Sz
Mfr # 1871X6
Zoro # G1431577
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 200 Degrees F
- For Use With Push Connect/Air Brake
- Tube Size 3/8 in
- Thread Size 1/4-18
- Gasket Material Ethylene Propylene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1871X6
- Zoro # G1431577
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 3/8 in |
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 2 1/16 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 50-Y)
- BUYERS PRODUCTS Mud Flaps, 14 in X 24 in, Rubber, Black, 1 PR (B2414LSP)
- BALDWIN FILTERS Air Filter, 11-3/16in. to 17-11/32in.dia. (CA5500)
- SEACHOICE Stainless Steel Cotter Ring Kit - 66 Piece (59437)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- WEATHERHEAD Male Elbow, 1/4-18, 3/8 In Tube Sz (1469X6)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1361X4)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- WEATHERHEAD Nut, Inverted Flare, Brass (105X5)
- PARKER Manifold, 1/2 in. Outside Dia., 6.49 in. L (24M-8-8)
- Weatherhead Automotive Brakes