Shop All Brake Parts
Weatherhead
Male Run Tee, 1/4-18, 1/4 In Tube Sz
Mfr # 1871X4X4
Zoro # G0469822
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Thread Size 1/4-18
- Standards DOT FMVSS 571.106, SAE AA0424, SAE J1131
- Type Male
- Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1871X4X4
- Zoro # G0469822
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Run Tee, Application Air, Color Gold, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant Yes, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Tire Inflation Cage, 4-Bar (36002)
- HUTCHINS MANUFACTURING QUICK CHANGE CONNECTOR - BL -ACCESS (HU5301-2)
- BALDWIN FILTERS Fuel Filter, 3 x 1-1/8 x 3 In (PF7820)
- PUROLATOR Purolator L14610 Purolator Premium Engine Protection Oil Filter (L14610)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1871X6X6)
- DORMAN Brake Backing Plate - Front, 924-236 (924-236)
- Weatherhead Automotive Brakes