Shop All Brake Parts
Weatherhead
Male Elbow, 3/8-18, 5/8 In Tube Sz
Mfr # 1469X10X6
Zoro # G2159412
product price: $17.34
/ea
$17.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut and Sleeve
- Sub-Category Elbows
- Thread Size 3/8-18
- Type Male
- Hex Size 53/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X10X6
- Zoro # G2159412
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 3/8-18 |
Hex Size | 53/64 in |
Tube Size | 5/8 in |
Pipe Size | 3/8 in |
Overall Length | 1 3/4 in |
Thread Size B | 3/8-18 |
Thread Size A | 13/16-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Threading Size | 13/16-18 x 3/8-18 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 13/16-18, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Rubber Grip W/Dual Flangevinyl Grip (35926-11)
- RULE Tournament Series Replacement Motor Cartridge Only (45DR)
- SEACHOICE Synthetic Oar, 7' (71134)
- MOTORMITE Key Fob Repair-Universal Black, 13601 (13601)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/2 In Tube Sz (1869X8X4S)
- WEATHERHEAD Male Connector, 45 Deg, 1/2 In Tube Sz (1880X8)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6X2)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- Weatherhead Brake Parts