Shop All Brake Parts
Weatherhead
Male Elbow, 3/8-18, 3/8 In Tube Sz
Mfr # 1869X6X6
Zoro # G1672614
original price:
$14.52
24% off
new price: $10.92
/ea
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Pipe Size 3/8 in
- Pressure (PSI) 150
- Tube Size 3/8 in
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6X6
- Zoro # G1672614
- UPC # 725975625521
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Thread Size | 3/8-18 |
Fitting Thread Size | 3/8-18 |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 11/32 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Yamaha, 6G1-81941-10-00 Switch / Solenoid (6G1-81941-10-00 SWITCH / SOLENOID)
- RONSTAN S60 Core Block Snap Shackle (RF64103)
- ECCO Back Up Alarm, Self-Adjusting, 82 to 107dB (SA901N)
- GATES High Capacity V-Belt (Standard), 7355 (7355)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1469X4X6)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1868X8)
- WEATHERHEAD Male Elbow, 1/4-18, 1/2 In Tube Sz (1469X8X4)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- SUR&R Union, Compression Type, Brass, PK2 (ABE200)
- Weatherhead Automotive Brakes