Shop All Brake Accessories
Weatherhead
Male Elbow, 3/8-18, 3/8 In Tube Sz
Mfr # 1469X6X6
Zoro # G3139735
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE
- Includes Nut and Sleeve
- Connection Compression Nylon Tube
- Pressure (PSI) 150
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X6X6
- Zoro # G3139735
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Hex Size | 5/8 in |
Thread Size | 3/8-18 |
Pipe Size | 3/8 in |
Tube Size | 3/8 in |
Overall Length | 1 15/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Thread Size A | 17/32-24 |
Fitting Pipe Size | 3/8 in |
Threading Size | 17/32-24 x 3/8-18 |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 15/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 17/32-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter Restriction Gauge (AFG37R)
- TAYLOR MADE Storm Gard5.5" x 20" Inflatable Vinyl Fender - Mid Atlantic Blue (252004)
- EQUUS PRODUCTS Replacement Metal, Inductive Pickup (3595)
- ILC Replacement For BOSCH 0001109369 STARTER (0001109369 STARTER)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 3/8 In Tube Sz (1869X6S)
- WEATHERHEAD Insert, 5/8 In Tube Sz, PK10 (1484X10)
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- VELVAC Female Vented Non-Locking Cap, 4" (600180)
- Weatherhead Brake Accessories