Shop All Brake Parts
Weatherhead
Male Elbow, 3/8-18, 1/4 In Tube Sz
Mfr # 1469X4X6
Zoro # G2987047
original price:
$15.99
15% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Tube Size 1/4 in
- Type Male
- Standards DOT FMVSS 571.106, SAE
- Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X4X6
- Zoro # G2987047
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 1/4 in |
Thread Size | 3/8-18 |
Hex Size | 9/16 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Thread Size B | 3/8-18 |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Threading Size | 7/16-24 x 3/8-18 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 7/16-24, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fan, 5 Blade 13" x13" x2" (A-SBA145306491)
- COLE HERSEE Keyed Ignition Switch, 9579-BX (9579-BX)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- TRICO 1/4 Npt Sample Port, Stainless Steel (36103)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4X4)
- WEATHERHEAD Bulkhead Union, 3/8 In Tube Sz (1874X6X6)
- WEATHERHEAD Male Run Tee, 3/8-18, 3/8 In Tube Sz (1471X6X6X6)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- WEATHERHEAD Nut, 1/4 In Tube Sz, PK10 (1461X4)
- WEATHERHEAD Union, 5/8 In Tube Sz (1362X10)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-42018)
- Weatherhead Automotive Brakes