Shop All Brake Parts
Weatherhead
Male Elbow, 3/8-18, 1/2 In Tube Sz
Mfr # 1469X8
Zoro # G3321561
product price: $10.97
/ea
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Compression Nylon Tube
- Hex Size 23/32 in
- Sub-Category Elbows
- Includes Nut and Sleeve
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X8
- Zoro # G3321561
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 23/32 in |
Pipe Size | 3/8 in |
Thread Size | 3/8-18 |
Tube Size | 1/2 in |
Thread Size A | 11/16-20 |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Thread Size B | 3/8-18 |
Fitting Pipe Size | 3/8 in |
Threading Size | 11/16-20 x 3/8-18 |
For Tube Outside Diameter | 1/2 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/8 in, Thread Size A 11/16-20, Thread Size B 3/8-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Premium OE Micro-V Belt - Power Steering, K040415 (K040415)
- RACE SPORT H4 Hi-Power Projector Led Drl Bulbs (Pair) Pr (RS-H4-LED-LAMP-PR)
- KEN-TOOL T11Rh Replacement Head (35104)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Male Elbow, 1/2-14, 3/8 In Tube Sz (1869X6X8)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- MOTORMITE BLEEDER SCREWS 7/16-20 X 1-1/4 IN (13909)
- Weatherhead Brake Parts