Shop All Brake Accessories
Weatherhead
Male Elbow, 3/4-14, 5/8 In Tube Sz
Mfr # 1469X10X12
Zoro # G1005636
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut and Sleeve
- Temp. Range -40 Degrees to 200 Degrees F
- Tube Size 5/8 in
- Connection Compression Nylon Tube
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X10X12
- Zoro # G1005636
- Country of Origin Mexico
- Category Brake Accessories
Dimensions
Tube Size | 5/8 in |
Hex Size | 15/16 in |
Thread Size | 3/4-14 |
Pipe Size | 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4-14 |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 1/32 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 3/4 in |
Threading Size | 13/16-18 x 3/4-14 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 3/4 in, Thread Size A 13/16-18, Thread Size B 3/4-14, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINGS MARK Reversible Mat; Graphic Blue/Green; 8Ft x 16Ft (GB3-BLU/GRN)
- LISLE PLIERS PLASTIC CLIP REMOVAL (LI42870)
- BALDWIN FILTERS Air Element, 6-7/16 x 1-17/32 in. (PA5697)
- LISLE Tire/Tube Test Tank (19822)
- WEATHERHEAD Nut, 3/8 In Tube Sz, PK10 (1361X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X6)
- WEATHERHEAD Insert, 5/8 In Tube Sz, PK10 (1484X10)
- WEATHERHEAD Insert, 3/4 In Tube Sz, PK10 (1484X12)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10)
- WEATHERHEAD Male Run Tee, 1/4-18, 3/8 In Tube Sz (1471X6)
- VELVAC Inline Quick Release, Valve Truck (032019)
- Weatherhead Brake Accessories