Shop All Brake Parts
Weatherhead
Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread
Mfr # 1869X3
Zoro # G2902541
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Push Connect/Air Brake
- Standards DOT FMVSS 571.106, SAE J1131
- Connection Quick Connect
- Gasket Material Ethylene Propylene Rubber
- Sub-Category Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X3
- Zoro # G2902541
- Country of Origin Italy
- Category Brake Parts
Dimensions
Tube Size | 3/16 in |
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Fitting Thread Size | 1/8-27 |
Fitting Side B Pipe Size | 1/8 in |
Overall Length | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/16 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/16 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 13/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Deep Crystal , Liquid, 64 Ounce (G10464)
- JR PRODUCTS JR Products 06-11875 Door Holder T-Style 90 Degree (06-11875)
- GROTE Straight Battery Terminal, Bolt, Lead, PK2 (82-9132)
- ARP STANDARD 5/16IN SS CARBURETOR STUD KIT (400-2401)
- WEATHERHEAD Female Connector, 1/2-14, 5/8 In Tube Sz (1868X10)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Male Connector, 3/8-18, 3/8 In Tube Sz (1368X6X6)
- WEATHERHEAD Swivel Male Elbow, 1/4-18, 1/4 In Tube Sz (1869X4X4S)
- WEATHERHEAD Swivel Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4S)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- WEATHERHEAD Female Branch Tee, 1/4-18, 5/8 In Tube Sz (1477X10X10X4)
- Weatherhead Brake Parts