Shop All Brake Parts
Weatherhead
Male Elbow, 1/8-27, 3/8 In Tube Sz
Mfr # 1869X6X2
Zoro # G3056094
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/8-27
- Temp. Range -40 Degrees to 200 Degrees F
- Connection Quick Connect
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6X2
- Zoro # G3056094
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/8-27 |
Tube Size | 3/8 in |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Overall Length | 1 5/32 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Toggle/Rocker 2.2" x2.5" x1.3" (A-AT405202)
- LIQUIVAC Oil Changing Unit, Portable, Sky Blue (2005LV)
- SEACHOICE Galvanized Folding Grapnel Anchor, 13 lbs. (41040)
- GATES Tri-Power Belts, BX70 (BX70)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1368X6)
- WEATHERHEAD Female Connector, 1/8-27, 1/4 In Tube Sz (1466X4)
- WEATHERHEAD Male Elbow, 1/4-18, 1/4 In Tube Sz (1469X4X4)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- WEATHERHEAD Male Branch Tee, 1/8-27, 1/4 In Tube Sz (1872X4)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1469X8X8)
- DYNAMIC FRICTION CO Drum Brake Hardware Kit, Rear (370-67025)
- Weatherhead Brake Parts