Shop All Brake Parts
Weatherhead
Male Elbow, 1/8-27, 3/8 In Tube Sz
Mfr # 1369X6X2
Zoro # G0530643
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in
- Sub-Category Elbows
- Pressure (PSI) 150
- Connection Compression Copper Tube
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1369X6X2
- Zoro # G0530643
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Tube Size | 3/8 in |
Thread Size | 1/8-27 |
Hex Size | 9/16 in |
Thread Size B | 1/8-27 |
Thread Size A | 17/32-24 |
Overall Length | 1 17/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 17/32-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT, SAE, Compatible Tube Material Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Splice-Lok Brass Ferrule, 3/8", 2 pcs (AC2-04) (AC-2-04)
- 3M Pps Paint Preparation System Kit (MMM16000)
- DONALDSON Fuel Filter, Spin-On Secondary, P550225 (P550225)
- STENS Engine Oil Twenty-Four 6.4 Oz. Bottles; 770-643 2-Cycle (770-643)
- WEATHERHEAD Male Connector, 1/16-27, 5/32 In Tube Sz (1868X2.5X1)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- WEATHERHEAD Male Connector, 1/8-27, 3/8 In Tube Sz (1868X6X2)
- WEATHERHEAD Nut, 5/8 In Tube Sz, PK10 (1361X10)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Run Tee, 1/4-18, 1/4 In Tube Sz (1871X4X4)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 1/4InPipe (7726293)
- Weatherhead Brake Parts