Shop All Brake Parts
Weatherhead
Male Elbow, 1/8-27, 1/4 In Tube Sz
Mfr # 1469X4
Zoro # G1855357
original price:
$5.75
9% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Sub-Category Elbows
- Connection Compression Nylon Tube
- Type Male
- Standards DOT FMVSS 571.106, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X4
- Zoro # G1855357
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/8-27 |
Hex Size | 31/64 in |
Pipe Size | 1/8 in |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Thread Size B | 1/8-27 |
Overall Length | 1 1/8 in |
Thread Size A | 7/16-24 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Threading Size | 7/16-24 x 1/8-27 |
For Tube Outside Diameter | 1/4 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Thread Size A 7/16-24, Thread Size B 1/8-27, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0809-054)
- CURT Rcvr-Mnt Ball/Pintle Combo, 2-1/2" Shank (48012)
- DAYCO 3/8 IN. X 50 FT. (80259)
- ANCO Heavy Duty Wiper Refills, 53-18 (53-18)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1880X6X8)
- WEATHERHEAD Sleeve, 3/8 In Tube Sz, PK10 (1360X6)
- WEATHERHEAD Male Connector, 45 Deg, 1/4 In Tube Sz (1480X4)
- WEATHERHEAD Male Elbow, 1/2-14, 5/8 In Tube Sz (1869X10S)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- Weatherhead Automotive Brakes