Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 3/8 In Tube Sz
Mfr # 1869X6
Zoro # G0855145
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Elbows
- Material Brass
- For Use With Push Connect/Air Brake
- Pipe Size 1/4 in
- Connection Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1869X6
- Zoro # G0855145
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/4 in |
Tube Size | 3/8 in |
Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 11/32 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 1/4InPipe (7726293)
- ROADPRO Car Vacuum Tire Inflator 12v Portable Air Pump and Vacuum Cleaner (RP26224)
- TUFF SUPPORT Lift Support, 614136 (614136)
- NATIONAL HARDWARE 1.2 Ga. Hitch Ring With Plate For Calf (N220-616)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1460X4)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6X2)
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1368X4X4)
- WEATHERHEAD Male Connector, 3/8-18, 1/2 In Tube Sz (1468X8)
- WEATHERHEAD Male Elbow, 3/8-18, 1/4 In Tube Sz (1469X4X6)
- PARKER Female Elbow, Brass, 5/8 in Tube, 1.70 in L (270NTA-10-8)
- Weatherhead Automotive Brakes