Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 3/8 In Tube Sz
Mfr # 1469X6
Zoro # G2960596
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 9/16 in
- Thread Size 1/4-18
- Tube Size 3/8 in
- Pressure (PSI) 150
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X6
- Zoro # G2960596
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 9/16 in |
Thread Size | 1/4-18 |
Tube Size | 3/8 in |
Pipe Size | 1/4 in |
Thread Size A | 17/32-24 |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Overall Length | 1 5/16 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 17/32-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON High Pressure Gage Element, 600 psi (C1066)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0186G-DL-WH)
- WIX FILTERS Fuel Filter #Wix 33393 (33393)
- WEATHERHEAD Female Connector, 1/4-18, 3/8 In Tube Sz (1466X6)
- WEATHERHEAD Swivel Male Elbow, 3/8-18, 1/2 In Tube Sz (1869X8S)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Male Elbow, 1/8-27, 3/8 In Tube Sz (1869X6X2)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1869X4)
- WEATHERHEAD Swivel Male Branch Tee, 1/2 In Tube Sz (1872X8)
- EUCLID Camshaft-Right Hand (E-11867)
- Weatherhead Brake Parts