Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 1/4 In Tube Sz
Mfr # 1469X4X4
Zoro # G1656076
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 9/16 in
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE
- Pipe Size 1/4 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weatherhead
- MFR # 1469X4X4
- Zoro # G1656076
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Thread Size | 1/4-18 |
Overall Length | 1 3/16 in |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Threading Size | 7/16-24 x 1/4-18 |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 7/16-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER OE Replacement, H6024, Xenon, Clear, Single (H6024BL)
- MSD IGNITION IGNITION TESTER UNIVERSAL (89981)
- STEELCRAFT AUTOMOTIVE 17-C F250/F350 SUPER DUTY HEAVY DUTY GRILL GUARD BLACK (50-1380C)
- STANDARD IGNITION Socket Assembl, Hp4700 (HP4700)
- WEATHERHEAD Swivel Male Run Tee, 3/8-18, 3/8 In TubeSz (1871X6X6S)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Sleeve, 1/2 In Tube Sz, PK10 (1360X8)
- WEATHERHEAD Male Connector, 1/2-14, 5/8 In Tube Sz (1468X10)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1868X4)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- PARKER Manifold, Nylon, 3.98 in. L (24M-4-4)
- Weatherhead Brake Parts