Shop All Brake Parts
Weatherhead
Male Elbow, 1/4-18, 1/2 In Tube Sz
Mfr # 1869X8X4
Zoro # G0364156
product price: $19.36
/ea
$19.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thread Size 1/4-18
- Connection Quick Connect
- Type Male
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X8X4
- Zoro # G0364156
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Thread Size | 1/4-18 |
Tube Size | 1/2 in |
Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/2 in |
Fitting Thread Size | 1/4-18 |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 17/32 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/4-18, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 17/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8501-MPG)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- SHURHOLD 9' Telescoping Handle - 60"-108" - Fishing Series (855FS)
- REVHD Seal - Oil, Rear Drive Wheel, RM-D02 (RM-D02)
- WEATHERHEAD Male Connector, 1/4-18, 3/8 In Tube Sz (1868X6)
- WEATHERHEAD Union, 5/32 In Tube Sz (1862X2.5)
- WEATHERHEAD Male Connector, 45 Deg, 3/8-18 In Tube Sz (1480X8)
- WEATHERHEAD Union, 3/8 In Tube Sz (1862X6)
- WEATHERHEAD Male Connector, 45 Deg, 3/8 In Tube Sz (1480X6X6)
- WEATHERHEAD Male Connector, 45Deg, 3/8 In Tube Sz (1880X6X2)
- ANDERSON METALS Female Elbow, Compression, 150psi (1470X6X6)
- Weatherhead Automotive Brakes