Shop All Brake Parts
Weatherhead
Male Elbow, 1/2-14, 5/8 In Tube Sz
Mfr # 1469X10
Zoro # G3367567
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DOT FMVSS 571.106, SAE
- Tube Size 5/8 in
- Thread Size 1/2"-14
- Type Male
- Includes Nut and Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1469X10
- Zoro # G3367567
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Tube Size | 5/8 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Hex Size | 29/32 in |
Thread Size B | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Thread Size A | 13/16-18 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 2 in |
Threading Size | 13/16-18 x 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 5/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Thread Size A 13/16-18, Thread Size B 1/2-14, System of Measurement Imperial, Standards DOT FMVSS 571.106, SAE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-3 SPARKPLUGS E3 Lawn and Garden Spark Plug (E3.12)
- RENEWABLE LUBRICANTS 2-Cycle Biodegradeable Engine Oil, 1 Qt., SAE Grade 20 (85211)
- DORMAN Center Console Latch, 41042 (41042)
- BALDWIN FILTERS Fuel/Water Separator, 5-5/16x3-5/32 In (BF9874-DM)
- WEATHERHEAD Nut, 1/2 In Tube Sz, PK10 (1461X8)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- WEATHERHEAD Union, 5/8 In Tube Sz (1362X10)
- WEATHERHEAD Male Connector, 3/8-18, 5/8 In Tube Sz (1868X10X6)
- WEATHERHEAD Union Elbow, 1/4 In Tube Sz (1865X4)
- WEATHERHEAD Union, 1/2 In Tube Sz (1862X8)
- TECTRAN Gladhand Set, Stock Code For 1019S-A (16312)
- Weatherhead Brake Parts