Shop All Brake Parts
Weatherhead
Male Elbow, 1/2-14, 3/8 In Tube Sz
Mfr # 1869X6X8
Zoro # G3396014
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 150
- Standards DOT FMVSS 571.106, SAE J1131
- For Use With Push Connect/Air Brake
- Temp. Range -40 Degrees to 200 Degrees F
- Gasket Material Ethylene Propylene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weatherhead
- MFR # 1869X6X8
- Zoro # G3396014
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Thread Size | 1/2"-14 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/2-14 |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 13/32 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Gold, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards DOT FMVSS 571.106, SAE J1131
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND BOAT DRAIN PLUG Turn Twist Bailer; 1 Inch Diameter; Aluminum (S-0288C)
- GARMIN GT36UHD-TM Transom Mount Transducer (010-13072-00)
- DORMAN Liftgate Release Switch, 901-747 (901-747)
- LUMAPRO Miniature Lamp, 313, 5.0W, T3 1/4, 28V, PK10 (313-10PK)
- WEATHERHEAD Male Elbow, 3/16 Tube Size x 1/8 Male Pipe Thread (1869X3)
- WEATHERHEAD Male Branch Tee, 1/4-18, 3/8 In Tube Sz (1472X6X4X4)
- WEATHERHEAD Insert, 1/4 In Tube Sz, PK10 (1484X4)
- WEATHERHEAD Male Elbow, 1/2-14, 1/2 In Tube Sz (1869X8X8)
- WEATHERHEAD Male Connector, 1/2-14, 3/8 In Tube Sz (1868X6X8)
- WEATHERHEAD Male Elbow, 1/16-27, 5/32 In Tube Sz (1869X2.5X1)
- PARKER Air Brake Tubing, 1/8 In. OD, Red (PFT-2A-RED-100)
- Weatherhead Brake Parts